Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A801X026AM2SACA Parts - Trane A801x - 80% Afue Furnace
Brand:
Trane
SKU:
A801X026AM2SACA
Replacement Parts
Search Parts:
SEARCH PARTS
BLOWER PARTS LIST
–
SCREW; 1/4-20 C HXW 5/8 S N
SCR01011
Sorry, we don't currently sell this item.
Request This Item
Blower Housing, HUS04381
HUS04381
Trane
11" x 8" CW Blower Wheel with 1/2" Bore, WHL02916
WHL02916
Trane
SWITCH-REVERSE FLOW
SWT04159
Sorry, we don't currently sell this item.
Request This Item
SWITCH-REVERSE FLOW
SWT04158
Sorry, we don't currently sell this item.
Request This Item
MOTOR; CONSTANT TORQUE, PROGRAMMED, 1/3 HP, 120/50- 60/1, 48 FRAME, BALL BEARING
MOT18716
Sorry, we don't currently sell this item.
Request This Item
Belly Band Bolt, BLT01015
BLT01015
Trane
Band, Belly Band Assembly, Includes Band, Motor Legs, Mounting Hardware, BND00934
BND00934
Trane
BAND; MOTOR MOUNT, 17.62 LENGTH
BND00932
Sorry, we don't currently sell this item.
Request This Item
Wire Harness Blower 12 Pin, WIR09218
WIR09218
Trane
SCREW; 8-18 X 7/8, TYPE AB, HEX CAP
SCR02624
Sorry, we don't currently sell this item.
Request This Item
CABINET PARTS LIST
+
CONTROLS PARTS LIST
+
HEAT EXCHANGER PARTS LIST
+
OPTIONAL ACCESSORIES LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
A801X026AM2SACA Parts - Trane A801x - 80% Afue Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video