Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A951X080CU5SABA Parts - Trane A951x - Uf 96% Afue Furnace
Brand:
Trane
SKU:
A951X080CU5SABA
Replacement Parts
Search Parts:
SEARCH PARTS
BLOWER PARTS LIST
–
Motor, CTM-1HP Programmed, MOT19229
MOT19229
Trane
Belly Band Assembly, BND00917
BND00917
Trane
Belly Band Bolt, BLT01015
BLT01015
Trane
11" x 8" CW Blower Wheel with 1/2" Bore, WHL02916
WHL02916
Trane
Blower Housing Right Side, HUS04194
HUS04194
Trane
Wiring Harness, WIR08569
WIR08569
Trane
Molded Clip, CLP01123
CLP01123
Trane
Blower Housing Left Side, HUS04195
HUS04195
Trane
SCREW; 1/4-20 C HXW 5/8 S N
SCR01011
Sorry, we don't currently sell this item.
Request This Item
BRACKET; BLOWER DECK MOUNT, 3.78 X 2.51 X 2.19
BRK04573
Sorry, we don't currently sell this item.
Request This Item
Reverse Flow Switch, 105 Open 95 Close, SWT01649
SWT01649
Trane
Reverse Flow Switch, SWT03982
SWT03982
Trane
Screw, SCR02112
SCR02112
Trane
BURNER PARTS LIST
+
CABINET PARTS LIST
+
CONTROLS PARTS LIST
+
HEAT EXCHANGER PARTS LIST
+
INDUCER & VENTING PARTS LIST
+
OPTIONAL ACCESSORIES LIST
+
SHIP WITH PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
A951X080CU5SABA Parts - Trane A951x - Uf 96% Afue Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video