Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A952V040BU3SABA Parts - Trane A952v - Uf 96% Afue Furnace
Brand:
Trane
SKU:
A952V040BU3SABA
Replacement Parts
Search Parts:
SEARCH PARTS
BLOWER PARTS LIST
–
1/2 HP Variable Speed Motor 120v, MOT16956
MOT16956
Trane
Belly Band Bolt, BLT01015
BLT01015
Trane
Belly Band Assembly, BND00917
BND00917
Trane
11" x 8" CW Blower Wheel with 1/2" Bore, WHL02916
WHL02916
Trane
Right Side Blower Housing, HUS04192
HUS04192
Trane
WIRE; HARNESS,12-PIN- ECM MOTOR (BLU,WHT,BLK,GRN,YEL WIRES)
WIR08823
Sorry, we don't currently sell this item.
Request This Item
Molded Clip, CLP01123
CLP01123
Trane
HOUSING; BLOWER, MOLDED HALF, LEFT SIDE, 18.00 X 15.28 X 6.79
HUS04193
Sorry, we don't currently sell this item.
Request This Item
SCREW; 1/4-20 C HXW 5/8 S N
SCR01011
Sorry, we don't currently sell this item.
Request This Item
BRACKET; BLOWER DECK MOUNT, 3.65 X 2.51 X 1.84
BRK04572
Sorry, we don't currently sell this item.
Request This Item
Reverse Flow Switch, SWT00770
SWT00770
Trane
SWITCH; REVERSE FLOW, OPEN AT 115F, CLOSE AT 105F
SWT03983
Sorry, we don't currently sell this item.
Request This Item
Screw, SCR02112
SCR02112
Trane
BLOWER; ASSEMBLY-COMPLETE (ECM MOTOR, HOUSING, WHEEL, BELLY BAND, REVERSE FLOW SWITCHES)
BLW01433
Sorry, we don't currently sell this item.
Request This Item
BURNER PARTS LIST
+
CABINET PARTS LIST
+
CONTROLS PARTS LIST
+
HEAT EXCHANGER PARTS LIST
+
INDUCER & VENTING PARTS LIST
+
OPTIONAL ACCESSORIES LIST
+
SHIP WITH PARTS LIST Parts List Number :000008
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
A952V040BU3SABA Parts - Trane A952v - Uf 96% Afue Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video