Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
BAYHTRY423AA Parts - Trane Electric Heater
Brand:
Trane
SKU:
BAYHTRY423AA
Replacement Parts
Search Parts:
SEARCH PARTS
Electric Heater Parts
–
Element; Htg-Fr-8.7KW 480V
ELM09319
Sorry, we don't currently sell this item.
Request This Item
Heater; Element Assembly, 14.3 KW - 480/60/3
HTR6498
Sorry, we don't currently sell this item.
Request This Item
Screw; 10-32 x .50 TR Hex Washer Hd Dark Green Coated
SCR01562
Sorry, we don't currently sell this item.
Request This Item
Plate; Mounting, Electric Components
PLT03580
Sorry, we don't currently sell this item.
Request This Item
Hinge; 1.42 x 1.50 Lg
HNG00051
Sorry, we don't currently sell this item.
Request This Item
Panel; Hinged, Electric Heat, 14.84 x 12.88
PNL22158
Sorry, we don't currently sell this item.
Request This Item
Bracket; Door Stop, Electric Heat
BRK03601
Sorry, we don't currently sell this item.
Request This Item
3 Pole 175a 600v Terminal Block, TER00160
TER00160
Trane
Contactor; 3 Pole, 30 Fla - W/O Lugs, 50/60Hz, 24V Coil
CTR01870
Sorry, we don't currently sell this item.
Request This Item
Catch; Magnetic Snap-In
CAT00043
Sorry, we don't currently sell this item.
Request This Item
Connector, CON00077
CON00077
Trane
Support; Electric Heater, 1.87 Dia Galvanized Steel, 17.42L
SUP04510
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
BAYHTRY423AA Parts - Trane Electric Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video