Apply to be a TradeMaster!
Main product image of 3300RPM Blower Assembly (1/15HP, 208/230V), BLW00951
Magnifying glass
Hover image to zoom

3300RPM Blower Assembly (1/15HP, 208/230V), BLW00951

Brand:
Trane
SKU:
BLW00951
Rating:
(3)
Q&A:
(1)
3300RPM Blower Assembly (1/15HP, 208/230V), BLW00951
Magnifying glass
Hover image to zoom
$932.09 each
In Stock
In Stock
Get 17 Thu, Oct 8
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/15 HP
Product Highlight: RPM
3300 RPM
Product Highlight: Voltage
208V, 240v

Description

–
BLW00951 is an official OEM 3300RPM Blower Assembly (1/15HP, 208/230V) for Trane HVAC equipment.

Specs

–
Horse Power:

1/15

RPM:

3300

Voltage:

208V

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again but hopefully don't have to

This part was everything they said unbolt and unplug old install bolts and plug. Tried to contact the manufacturer they couldn't tell me anything or the needed part number. This as because the tag with model and serial number is located in the outside of the unit. Its a commercial roof top unit exposed to everything. I went on my own took the part numbers off the part matched with this part. Bam our heater works no issues
mcgee
IA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again

This product was exact part as factory. It was cheaper than the actual dealer wanted for the part.
JamesM
Morehead, KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly !

Fits perfectly to the trane unit
Palti
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this unit come with capacitor?

Asked by Roy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Roy! Yes, the capacitor is included with the BLW00951 blower assembly.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Roy, thanks for writing in. No this does not come with the capacitor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy