Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
BTA150D400AA Parts - Trane Central Air Conditioner
Brand:
Trane
SKU:
BTA150D400AA
Description
–
Trane Central Air Conditioner BTA150D400AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
7
Replacement Parts
Fan Motor Slinger, SLG00031
SKU:
SLG00031
Trane
2 Stage Temp Control w/ 30" Capillary, THT00225
SKU:
THT00225
Trane
Crank Case Heater - 460V, 60W, HTR01226
SKU:
HTR01226
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
SPST Hi Pressure Switch, CNT00510
SKU:
CNT00510
Trane
1/4" SPST Low Pressure Control (20°F Open, 50°F Close), CNT00542
SKU:
CNT00542
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video