Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
BWC150L300AA Parts - Trane Heat Pump
Brand:
Trane
SKU:
BWC150L300AA
Description
–
Trane Heat Pump BWC150L300AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
10
Replacement Parts
Fan Motor Slinger, SLG00031
SKU:
SLG00031
Trane
2 Stage Temp Control w/ 30" Capillary, THT00225
SKU:
THT00225
Trane
Transformer 208/240V-24V 60VA, TRR00473
SKU:
TRR00473
Trane
15" x 9" Dual Control Blower Fan Wheel, 1" Bore, FAN00662
SKU:
FAN00662
Trane
22" Diameter 30 Degree 1/2" CW 4 Blade Fan, FAN01025
SKU:
FAN01025
Trane
Sheave 7/8" Bore 1VP40, SHE05939
SKU:
SHE05939
Trane
230v 60W 3/4" Diameter 7" Lds Heater, HTR01225
SKU:
HTR01225
Trane
3/8" x 7/8" R22 Thermal Expansion Valve, VAL02210
SKU:
VAL02210
Trane
Liquid Line 4.63ton Filter Dri, DHY01469
SKU:
DHY01469
Trane
SPST Hi Pressure Switch, CNT00510
SKU:
CNT00510
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video