Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CGA100BDC0FA Parts - Trane Central Air Conditioner
Brand:
Trane
SKU:
CGA100BDC0FA
Description
–
Trane Central Air Conditioner CGA100BDC0FA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
9
Replacement Parts
SPNO Hi Switch (400 Open 250 Close), CNT03159
SKU:
CNT03159
Trane
Vibration Isolation Mount, MNT00479
SKU:
MNT00479
Trane
3 Min Time Delay Relay, 0.5A, 24V, RLY01634
SKU:
RLY01634
Trane
Motor Mount Replacement, MNT00509
SKU:
MNT00509
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
24V 1 Pole Fan Terminal Board, BRD00385
SKU:
BRD00385
Trane
28" CW 4 Blade Fan w/ 5/8" Bore, FAN02787
SKU:
FAN02787
Trane
7.31" x 1.57" Motor Cover Slinger, SLG00120
SKU:
SLG00120
Trane
Relay, 230V DPDT, 24V Coil, RLY00902
SKU:
RLY00902
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video