Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CGA100BDKVCA Parts - Trane Central Air Conditioner
Brand:
Trane
SKU:
CGA100BDKVCA
Description
–
Trane Central Air Conditioner CGA100BDKVCA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Vibration Isolation Mount, MNT00479
SKU:
MNT00479
Trane
3 Min Time Delay Relay, 0.5A, 24V, RLY01634
SKU:
RLY01634
Trane
24v Universal Holding Coil, COL03779
SKU:
COL03779
Trane
DPST Delay Relay, 10A, 24V Coil, RLY01254
SKU:
RLY01254
Trane
Time Delay Fuse (300V, 3.2A), FUS02295
SKU:
FUS02295
Trane
Fuse Holder Replacement, FUS02273
SKU:
FUS02273
Trane
28" CW 4 Blade Fan w/ 1/2" Bore (29° Pitch), FAN01515
SKU:
FAN01515
Trane
Motor Mount Replacement, MNT00509
SKU:
MNT00509
Trane
Crankcase Heater - 67W, 460V, HTR01614
SKU:
HTR01614
Trane
24V 1 Pole Fan Terminal Board, BRD00385
SKU:
BRD00385
Trane
8 Pin Socket, PLU00172
SKU:
PLU00172
Trane
Slinger w/ 1/2"Bore, SLG00056
SKU:
SLG00056
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video