Apply to be a TradeMaster!
Main product image of PVC Condenser Cover, 33" x 33" x 30", COV03513
Magnifying glass
Hover image to zoom

PVC Condenser Cover, 33" x 33" x 30", COV03513

Brand:
Trane
SKU:
COV03513
Rating:
(1)
Q&A:
(0)
PVC Condenser Cover, 33" x 33" x 30", COV03513
Magnifying glass
Hover image to zoom
$163.84 each
In Stock
In Stock
Get 2 Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
33" x 33" x 30"

Description

–
  • Durable molded PVC cent attached to a custom made air conditioner cover.
  • UV protection
  • Anti-cold crack
  • Fire retardant
  • Mildew and fungus free
  • Includes innerflow device
  • 10-Year Warranty

Specs

–
Product Type:

Cover

Size:

33" x 33" x 30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Support!

I was very impressed with the tech support assistance to ensure I was ordering the proper size. Not only was it accurate, but great and prompt follow-up!
Frisbee
Guilford, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy