Apply to be a TradeMaster!
Main product image of PVC Condenser Cover, 37" x 33" x 30", COV03514
Magnifying glass
Hover image to zoom

PVC Condenser Cover, 37" x 33" x 30", COV03514

Brand:
Trane
SKU:
COV03514
Rating:
(3)
Q&A:
(1)
PVC Condenser Cover, 37" x 33" x 30", COV03514
Magnifying glass
Hover image to zoom
$138.51 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
37" x 33" x 30"

Description

–
  • Durable molded PVC cent attached to a custom made air conditioner cover.
  • UV protection
  • Anti-cold crack
  • Fire retardant
  • Mildew and fungus free
  • Includes innerflow device
  • 10-Year Warranty

Specs

–
Product Type:

Cover

Size:

37" x 33" x 30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

VALUE !!!

TRANE air conditioner cover was exactly as described. Price was RIGHT.
abcabcabc123
Chicago
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, well made!

Super easy to use and very durable
ldesabrais
Abbotsford, BC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

high quality product

well made and looks to last for a long time
Dan
New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you specify the dimensions? Does 37 x 33 x 30 = H x W x D? Thanks

Asked by Anthony 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Anthony. That is correct - this cover measures 37" H x 33" W x 30" D.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy