Apply to be a TradeMaster!
Main product image of PVC Condenser Cover, 33" x 37" x 34", COV03516
Magnifying glass
Hover image to zoom

PVC Condenser Cover, 33" x 37" x 34", COV03516

Brand:
Trane
SKU:
COV03516
Rating:
(1)
Q&A:
(0)
PVC Condenser Cover, 33" x 37" x 34", COV03516
Magnifying glass
Hover image to zoom
$192.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
33" x 37" x 34"

Description

–
  • Durable molded PVC cent attached to a custom made air conditioner cover.
  • UV protection
  • Anti-cold crack
  • Fire retardant
  • Mildew and fungus free
  • Includes innerflow device
  • 10-Year Warranty

Specs

–
Product Type:

Cover

Size:

33" x 37" x 34"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Air conditioner cover

Product was picked and shipped within two hours of order. product was "as advertised " and fit perfectly. I wouldn't hesitate to do business here again. Ps. UPS less than a full truck shipping is poor. No updates. Choose a different shipping method if you need to track your shipment.
Mrc
Tacoma, Wa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy