Apply to be a TradeMaster!
Main product image of PVC Condenser Cover, 54" x 37" x 34", COV03523
Magnifying glass
Hover image to zoom

PVC Condenser Cover, 54" x 37" x 34", COV03523

Brand:
Trane
SKU:
COV03523
Rating:
(5)
Q&A:
(0)
PVC Condenser Cover, 54" x 37" x 34", COV03523
Magnifying glass
Hover image to zoom
$155.70 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
54" x 37" x 34"

Description

–
  • Durable molded PVC cent attached to a custom made air conditioner cover.
  • UV protection
  • Anti-cold crack
  • Fire retardant
  • Mildew and fungus free
  • Includes innerflow device
  • 10-Year Warranty

Specs

–
Product Type:

Cover

Size:

54" x 37" x 34"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Good advice and good product

After very helpful advice over the phone, I bought this product. It fits perfectly my AC condenser. Thank you.
JEA
Washington, DC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits like a glove

Heavy duty, well made, attactive. Covers the compressor unit like a glove and will keep dust, debris out of the coils during Fall, Winter, and Spring.
Retired guy
Champaign, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice product, fit perfectly. Quick install.

Quality product.
Jamie
Cleveland, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cover is well made

Fits my condenser unit perfectly.
Rich
Delaware
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than expected

Heavy Duty Cover that fits perfectly.
Brian6965
Syracuse, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy