Apply to be a TradeMaster!
Main product image of PVC Condenser Cover, 37" x 37" x 34", COV03745
Magnifying glass
Hover image to zoom

PVC Condenser Cover, 37" x 37" x 34", COV03745

Brand:
Trane
SKU:
COV03745
Rating:
(6)
Q&A:
(0)
PVC Condenser Cover, 37" x 37" x 34", COV03745
Magnifying glass
Hover image to zoom
$156.70 each
Backorder
Backorder
Get it Thu, Nov 12 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
37" x 37" x 34"

Description

–
  • Durable molded PVC cent attached to a custom made air conditioner cover.
  • UV protection
  • Anti-cold crack
  • Fire retardant
  • Mildew and fungus free
  • Includes innerflow device
  • 10-Year Warranty

Specs

–
Product Type:

Cover

Size:

37" x 37" x 34"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Delivered On Time with Perfect Fit

Nice Heavy Gauge Cover.
Mike O
Lake Tahoe
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits the 5 ton Condenser Unit perfectly

I was a bit worried because of the dimensions 37LX37WX34H. Looked tight, but turned out to be perfect. Fits just right , covers Condenser unit to right level, has the required opening in back for connections. Also, material is really flexible and tough at the same time. Should provide excellent protection for the unit when not in use. Supply house always exceeds my expectations. Thank You !
Ranjan
Westchester, NY
5 years ago
Was this review helpful to you?

Looks great!

Exactly what I wanted and looks great. Very pleased with my purchase.
Bill
Venetia PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The product was delivered as promised and fits the AC unit as advertised.
None
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect cover

well made and perfect fit. exactly what i was looking for. received my order within a couple of days. thanks
Brillo
sw ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PVC Condenser Cover

Cover fit like a glove on my new Trane air conditioner , and was priced right. Description of cover was correct and delivery response was fast.
mac
N.C.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy