Apply to be a TradeMaster!
Main product image of Round Capacitor w/ Resistor - 196 MFD, 330V, CPT02328
Magnifying glass
Hover image to zoom

Round Capacitor w/ Resistor - 196 MFD, 330V, CPT02328

Brand:
Trane
SKU:
CPT02328
Rating:
(1)
Q&A:
(0)
Round Capacitor w/ Resistor - 196 MFD, 330V, CPT02328
Magnifying glass
Hover image to zoom
$94.12 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
196 MFD

Description

–
CPT02328 is an official OEM Round Capacitor w/ Resistor - 196 MFD, 330V for Trane HVAC equipment.

Specs

–
MFD:

196

Voltage:

330v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit for a Trane XL15i

Needed to replace the Start Capacitor for a Trane just to be on the safe side.
UKGuru
Philadelphia
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy