Apply to be a TradeMaster!
Main product image of Round Capacitor - 229/5 MFD, 330V, CPT02329
Magnifying glass
Hover image to zoom

Round Capacitor - 229/5 MFD, 330V, CPT02329

Brand:
Trane
SKU:
CPT02329
Rating:
(2)
Q&A:
(0)
Round Capacitor - 229/5 MFD, 330V, CPT02329
Magnifying glass
Hover image to zoom
$73.64 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v

Description

–
CPT02329 is an official OEM Round Capacitor - 229/5 MFD, 330V for Trane HVAC equipment.

Specs

–
Voltage:

330v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes I would buy your product again

The experience was excellent with your sales parson and company the product is perfect would do business in the near future again Thanks...
Carter
New youk
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, fast service and good price!

Excellent product, fast service and good price!
skip
overland park, kansas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy