Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DCY036F1H0BA Parts - Trane Packaged Unit/RTU
Brand:
Trane
SKU:
DCY036F1H0BA
Description
–
Packaged Unit/RTU DCY036F1H0BA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
40
Replacement Parts
Integrated DSI Module, CNT03457
SKU:
CNT03457
Trane
57" High Voltage Wire, WIR03559
SKU:
WIR03559
Trane
Flue Box Gasket, GKT03003
SKU:
GKT03003
Trane
1.25-12 Rotolock X 5/8" Tube, KIT01163
SKU:
KIT01163
Trane
7/8" ODF 90° Stub Tube Kit, KIT01166
SKU:
KIT01166
Trane
Defrost Control, CNT04363
SKU:
CNT04363
Trane
24V 1 Pole Fan Terminal Board, BRD00385
SKU:
BRD00385
Trane
Rotolock Kit, 1.75-12 Suction, KIT01168
SKU:
KIT01168
Trane
3" WC SPST Pressure Switch, CNT03671
SKU:
CNT03671
Trane
10.62" x 9.5" CCW Wheel, 1/2" Bore, WHL00654
SKU:
WHL00654
Trane
Stub Tube Kit w/ 90° Ell, KIT01167
SKU:
KIT01167
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
Stub Tube Kit w/ 90° Ell, KIT01169
SKU:
KIT01169
Trane
Motor Mount Band Replacement, BND00031
SKU:
BND00031
Trane
Start Relay SPST 35 Amp, RLY03715
SKU:
RLY03715
Trane
200-230 V-PRI 24 V-SEC 75 VA Transformer, TRR01581
SKU:
TRR01581
Trane
12.5mfd 370v Rnd Run Capacitor, CPT01390
SKU:
CPT01390
Trane
7/8" ODF Suction Line Drier, DHY01461
SKU:
DHY01461
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video