Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
EAC240A3E0A001S_ Parts - Trane Packaged Rooftop Air Conditioner
Brand:
Trane
SKU:
EAC240A3E0A001S_
Description
–
This is a EAC240A3E0A001S_ Parts - Trane Packaged Rooftop Air Conditioner.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
27
Replacement Parts
180-632v 3 phase Line Monitor, CNT05176
SKU:
CNT05176
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
208/230-PRI 24V-SEC 75VA Transformer, TRR00825
SKU:
TRR00825
Trane
Motor Mounting Bracket, BRK01160
SKU:
BRK01160
Trane
230V, 3 PH, 6.9 Ton R410A Scroll Compressor, COM08846
SKU:
COM08846
Trane
600v 120a 3p Disconnnect Swtch, SWT04288
SKU:
SWT04288
Trane
Low Level Float Control 10w, SWT03644
SKU:
SWT03644
Trane
230v 1 HP Condenser Motor, MOT16313
SKU:
MOT16313
Trane
1 HP 208-230v 1125 RPM Condensor Motor, MOT16314
SKU:
MOT16314
Trane
Blower Housing w/ Wheel, HUS04190
SKU:
HUS04190
Trane
Contactor, 3p, No, 60fla/600v, CTR02829
SKU:
CTR02829
Trane
16.88" Leg Motor Mount Bracket, BRK01646
SKU:
BRK01646
Trane
600 V 100 A 3P Disconnect Switch, SWT01829
SKU:
SWT01829
Trane
24V 1NO/1NC Control Relay, RLY02138
SKU:
RLY02138
Trane
600v 20a Fuse w/ Timedly, cls Cc, FUS01282
SKU:
FUS01282
Trane
1.43 Bore Pillow Block Bearing, BRG01940
SKU:
BRG01940
Trane
Shaft, 1.43" Dia 59.35", SHF03551
SKU:
SHF03551
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video