Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
EAC240AWE0A001S_ Parts - Trane Packaged Rooftop Air Conditioner
Brand:
Trane
SKU:
EAC240AWE0A001S_
Description
–
This is a EAC240AWE0A001S_ Parts - Trane Packaged Rooftop Air Conditioner.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
180-632v 3 phase Line Monitor, CNT05176
SKU:
CNT05176
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
1.43 Bore Pillow Block Bearing, BRG01940
SKU:
BRG01940
Trane
Motor Mounting Bracket, BRK01160
SKU:
BRK01160
Trane
460-575 V-PRI 24 V-SEC 75 VA Transformer, TRR00826
SKU:
TRR00826
Trane
Shaft, 1.43" Dia 59.35", SHF03551
SKU:
SHF03551
Trane
3 Pole Terminal Block (600V, 175A), BLK00362
SKU:
BLK00362
Trane
Terminal Strip Ltb, TER01594
SKU:
TER01594
Trane
Blower Housing w/ Wheel, HUS04190
SKU:
HUS04190
Trane
16.88" Leg Motor Mount Bracket, BRK01646
SKU:
BRK01646
Trane
5/8" x 1/2" Filter Drier (16 Cubic Inches), DHY01470
SKU:
DHY01470
Trane
Slinger, SLG00123
SKU:
SLG00123
Trane
Drain Pan, PAN03448
SKU:
PAN03448
Trane
24v SPDT Relay, RLY01040
SKU:
RLY01040
Trane
Fan Blade FAN2778, FAN02778
SKU:
FAN02778
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video