Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
EDHUM120AH1MNAA Parts - Trane Rebranding Dehumidifier
Brand:
Trane
SKU:
EDHUM120AH1MNAA
Replacement Parts
Search Parts:
SEARCH PARTS
CONTROLS SECTION
–
14" x 17.5" x 1.75" MERV-13 Dehumidifier Filter (1 Filter)
4037722-01
Santa Fe
(10)
Compressor, 4028291
4028291
Santa Fe
Overload, 4034033
4034033
Santa Fe
Impeller Capacitor
4035235-02
Santa Fe
Impeller Relay
4020924
Santa Fe
Transformer, 4022487
4022487
Santa Fe
Compressor Relay, 4022484
4022484
Santa Fe
Compressor Capacitor
4033032-04
Santa Fe
Breaker
4036559
Santa Fe
REFRIGERATION SECTION
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
EDHUM120AH1MNAA Parts - Trane Rebranding Dehumidifier
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video