Shop Resideo Sale
Main product image of 8" x 12" Blower Wheel, 0.5 Bore, CW, FAN00617
Magnifying glass
Hover image to zoom

8" x 12" Blower Wheel, 0.5 Bore, CW, FAN00617

Brand:
Trane
SKU:
FAN00617
Rating:
(0)
Q&A:
(0)
8" x 12" Blower Wheel, 0.5 Bore, CW, FAN00617
Magnifying glass
Hover image to zoom
$434.42 each
In Stock
In Stock
Get 2 Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 12"
Product Highlight: Rotation
CW
Product Highlight: Material
Aluminum

Description

–
8" × 12" Blower Wheel, 0.5 Bore, CW Features:
  • Material: Aluminum
  • Diameter: 8.063"
  • Width: 12.156"
  • Specs

    –
    Size:

    8" x 12"

    Rotation:

    CW

    Material:

    Aluminum

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy