Apply to be a TradeMaster!
Main product image of 27-1/4" x 5" x 5" Filter, 5" Expandable Media for Furnace Filter Enclosure, FLR07963
Magnifying glass
Hover image to zoom

27-1/4" x 5" x 5" Filter, 5" Expandable Media for Furnace Filter Enclosure, FLR07963

Brand:
Trane
SKU:
FLR07963
Rating:
(0)
Q&A:
(0)
27-1/4" x 5" x 5" Filter, 5" Expandable Media for Furnace Filter Enclosure, FLR07963
Magnifying glass
Hover image to zoom
$68.60 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

This is a 27-1/4" x 5" Filter, 5" Expandable Media for Furnace Filter Enclosure for Trane HVAC equipment.

Product Specifications:

  • Actual Length/Depth    5"
  • Actual Size (In)    4" x 5"
  • Actual Width    12"
  • Brand    Perfect Fit
  • Media Type    Synthetic
  • MERV Rating    8
  • Nominal Size (H x W x D)    27-1/4" x 5" x 5"
  • Sub Brand    Perfect Fit
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy