Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GAC180A4ELA1DQY Parts - Gas Electric Packaged Commercial Unit
Brand:
Trane
SKU:
GAC180A4ELA1DQY
Replacement Parts
Search Parts:
SEARCH PARTS
GAS HEAT CASING
–
PANEL; ASSEMBLY; SUPPLY PANEL
PNL34628
Sorry, we don't currently sell this item.
Request This Item
BAFFLE; GAS HEAT
BAF01404
Sorry, we don't currently sell this item.
Request This Item
PANEL; GAS HEAT ACCESS
PNL31705
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; ID FRONT, GH 240MBH
SUP05868
Sorry, we don't currently sell this item.
Request This Item
Terminal Strip, 3P, 30A 600V, TER01631
TER01631
Trane
EXTERIOR PANELS
+
TOP PANEL
+
OUTDOOR COILS
+
INDOOR COIL FILTERS
+
INDOOR COIL
+
GAS HEAT ASSEMBLY PARTS LIST
+
GAS HEAT BLOWER PARTS LIST
+
GAS HEAT BURNERS PARTS LIST
+
BURNER MANIFOLD PARTS LIST
+
INDOOR FAN ASSEMBLY PARTS LIST
+
OUTDOOR FAN ASSEMBLY PARTS LIST
+
COMPRESSORS PARTS LIST
+
REFRIGERANT TUBING PARTS LIST
+
CONTROL PANEL PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
GAC180A4ELA1DQY Gas Electric Packaged Commercial Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
9 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video