Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GAD180AWEHA001S Parts - Gas Electric Packaged Commercial Unit
Brand:
Trane
SKU:
GAD180AWEHA001S
Replacement Parts
Search Parts:
SEARCH PARTS
GAS HEAT CASING
–
PANEL; ASSEMBLY; SUPPLY PANEL
PNL34628
Sorry, we don't currently sell this item.
Request This Item
BAFFLE; GAS HEAT
BAF01404
Sorry, we don't currently sell this item.
Request This Item
COVER; GAS HEAT VENT HOOD, 10 X 8 INCHES
COV05059
Sorry, we don't currently sell this item.
Request This Item
PANEL; GAS HEAT ACCESS 300-420MBH
PNL31707
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; ID FRONT, GH 320MBH-400MBH
SUP05867
Sorry, we don't currently sell this item.
Request This Item
Terminal Strip, 3P, 30A 600V, TER01631
TER01631
Trane
EXTERIOR PANELS
+
TOP PANEL
+
OUTDOOR COILS
+
INDOOR COIL FILTERS
+
INDOOR COIL
+
GAS HEAT ASSEMBLY
+
GAS HEAT BLOWER
+
GAS HEAT BURNERS
+
GAS BURNER MANIFOLD
+
INDOOR FAN ASSEMBLY
+
OUTDOOR FAN ASSEMBLY
+
COMPRESSORS
+
REFRIGERANT TUBING
+
CONTROL PANEL
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
GAD180AWEHA001S Gas Electric Packaged Commercial Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video