Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GAM5B0B30M21SBA Parts - Trane Air Handler
Brand:
Trane
SKU:
GAM5B0B30M21SBA
Replacement Parts
Search Parts:
SEARCH PARTS
AIR HANDLER PARTS LIST
–
DIVERTER; AIR DIVERTER 14.8T X 5.9W X 4.8T
DIV00225
Sorry, we don't currently sell this item.
Request This Item
PLATE; SEAL 6.3 X 7.3 BLACK
PLT05234
Sorry, we don't currently sell this item.
Request This Item
GROMMET; 3/4 INCH LINE SET
GRM01008
Sorry, we don't currently sell this item.
Request This Item
BUSHING; SNAP, .562 OD, .50 MOUNTING HOLE DIAMETER, BLACK NYLON .135 THICK
BUS00324
Sorry, we don't currently sell this item.
Request This Item
3/8" Line Set Grommet, GRM01009
GRM01009
Trane
Paint, Anthracite Gray, 12OZ, PAI00248
PAI00248
Trane
Threaded Plug 3/4, PLU01169
PLU01169
Oxbox
WIRE; HARNESS, JUNCTION, 16 AWG, 3 PIN, (BK,RD,GR) 12 IN LENGTH
WIR06512
Sorry, we don't currently sell this item.
Request This Item
BLOWER PARTS LIST
+
CABINET PARTS LIST
+
COIL PARTS LIST
+
CONTROLS PARTS LIST
+
OPTIONAL ACCESSORIES PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
GAM5B0B30M21SBA Parts - Trane Air Handler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video