Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GLND015ANG2000000000 Parts - Trane Gas-Fired Furnace
Brand:
Trane
SKU:
GLND015ANG2000000000
Description
–
This is a GLND015ANG2000000000 Parts - Trane Gas-Fired Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Blocked Vent Switch (250°F Open), SWT01433
SKU:
SWT01433
Trane
Inducer Wheel, WHL00509
SKU:
WHL00509
Trane
3/4" Mod/Reg NG Valve, VAL02329
SKU:
VAL02329
Trane
115V Inducer Motor - 1/20HP, 1.5A, MOT02690
SKU:
MOT02690
Trane
90S Ignition Control Module, CNT01241
SKU:
CNT01241
Trane
NG Pilot Burner w/ Bracket & Tubing, PIT00084
SKU:
PIT00084
Trane
Aluminum Main Burner, BNR00596
SKU:
BNR00596
Trane
Natural Gas Pilot Assembly, PIT00228
SKU:
PIT00228
Trane
3prong Primary High Limit Sw., SWT01429
SKU:
SWT01429
Trane
L180-40F Limit Switch, SWT01430
SKU:
SWT01430
Trane
Natural Gas LH Pilot Burner, PIT00224
SKU:
PIT00224
Trane
Continuous Retry Ignition Control, CNT01466
SKU:
CNT01466
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video