Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GNNE010ATA20000 Parts - Unit Heater
Brand:
Trane
SKU:
GNNE010ATA20000
Replacement Parts
Search Parts:
SEARCH PARTS
ELECTRICAL CONTROL BOX PARTS LIST
–
PLATE; TERMINAL BLOCK
PLT05204
Sorry, we don't currently sell this item.
Request This Item
Control Board Replacement, BRD03396
BRD03396
Trane
TRANSFORMER; 50VA, 120V PRI., 24V SEC
TRR01251
Sorry, we don't currently sell this item.
Request This Item
SWITCH; AIR PRESSURE, STD ALT (0-4,999 FT)
SWT03799
Sorry, we don't currently sell this item.
Request This Item
SWITCH; AIR PRESSURE, HIGH ALT (5,000 FT+)
SWT03801
Sorry, we don't currently sell this item.
Request This Item
COVER; CONTROL BOX
COV02682
Sorry, we don't currently sell this item.
Request This Item
BOX; CONTROL
BOX01188
Sorry, we don't currently sell this item.
Request This Item
GENERAL ASSY GN
+
HEAT EXCHANGER/BLOWER ASSEMBLY/FLUE CO
+
MANIFOLD BURNER ASSEMBLY PARTS LIST
+
PANELS & LOUVERS PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
GNNE010ATA20000 Unit Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video