Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GTNE004ATA10000 Parts - Unit Heater
Brand:
Trane
SKU:
GTNE004ATA10000
Replacement Parts
Search Parts:
SEARCH PARTS
INTERNAL PARTS SECTION PARTS LIST
–
EXCHANGER; HEAT, VESTIBULE PANEL/TUBE ASSY, ALUMINIZED
EXC02172
Sorry, we don't currently sell this item.
Request This Item
MANIFOLD; BURNER
MFD01216
Sorry, we don't currently sell this item.
Request This Item
BURNER; ASSEMBLY
BNR01106
Sorry, we don't currently sell this item.
Request This Item
ORIFICE; BURNER SIZE 31
ORF01754
Sorry, we don't currently sell this item.
Request This Item
CONTROL; IGNITOR PROE, DS, 1.250 IN
CNT07173
Sorry, we don't currently sell this item.
Request This Item
1.5" DS Flame Sensor, SEN02145
SEN02145
Trane
VALVE; SINGLE STAGE NATURAL GAS
VAL08914
Sorry, we don't currently sell this item.
Request This Item
Switch , SWT03607
SWT03607
Trane
TRANSFORMER; 50VA, 120V PRI., 24V SEC
TRR01251
Sorry, we don't currently sell this item.
Request This Item
SWITCH; AIR PRESSURE-STD ALT.(0-4,999 FT.)
SWT03091
Sorry, we don't currently sell this item.
Request This Item
CONTROL; HI-LIMIT SWITCH 190F
CNT07203
Sorry, we don't currently sell this item.
Request This Item
FLUE; COLLECTOR (INCLUDES GASKET)
FLU00376
Sorry, we don't currently sell this item.
Request This Item
Inducer Assembly, BLW00679
BLW00679
Trane
Control Board Replacement, BRD03396
BRD03396
Trane
CAP; BRACKET, MANIFOLD
CAP01223
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; TUBE, BRACKET KIT
SUP05838
Sorry, we don't currently sell this item.
Request This Item
SPRING; COMPRESSION; .375 I.D. X .125 NOM. PITCH
SPG00875
Sorry, we don't currently sell this item.
Request This Item
CONNECTOR; MOLEX ASSY(LEADS 19 IN LONG)
CON01299
Sorry, we don't currently sell this item.
Request This Item
CABLE; IGNITION 14 INCHES LONG
CAB01184
Sorry, we don't currently sell this item.
Request This Item
EXTERNAL PARTS SECTION PARTS LIST
+
FACTORY & FIELD INSTALLED SECTION PARTS LIST
+
CONVERSION KITS SECTION PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
GTNE004ATA10000 Unit Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video