Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GUNE015ATA10000 Parts - Unit Heater
Brand:
Trane
SKU:
GUNE015ATA10000
Replacement Parts
Search Parts:
SEARCH PARTS
GENERAL ASSEMBLY
–
EXCHANGER; VESTIBULE PANEL/TUBE ASSY (HEAT EXCHANGER & FLUE COLLECTOR)
EXC02560
Sorry, we don't currently sell this item.
Request This Item
BRACKET; MANIFOLD, SUB-ASSY
BRK04444
Sorry, we don't currently sell this item.
Request This Item
MANIFOLD;
MFD01370
Sorry, we don't currently sell this item.
Request This Item
BURNER; INSHOT
BNR01230
Sorry, we don't currently sell this item.
Request This Item
ORIFICE; STANDARD
ORF01751
Sorry, we don't currently sell this item.
Request This Item
VALVE; SINGLE STAGE NATURAL GAS
VAL08914
Sorry, we don't currently sell this item.
Request This Item
PIPE; ASSEMBLY, GAS INLET
PIP01723
Sorry, we don't currently sell this item.
Request This Item
GROMMET; GAS INLET
GRM01037
Sorry, we don't currently sell this item.
Request This Item
1.5" DS Flame Sensor, SEN02145
SEN02145
Trane
Spark Ignitor Control, CNT05013
CNT05013
Trane
Control Board Replacement, BRD03396
BRD03396
Trane
TRANSFORMER; 50VA, 120V PRI., 24V SEC
TRR01251
Sorry, we don't currently sell this item.
Request This Item
SWITCH; PRESSURE SWITCH 1.10" PINK
SWT03704
Sorry, we don't currently sell this item.
Request This Item
SWITCH; AIR PRESSURE STD ALT (0-4999 FT)
SWT03838
Sorry, we don't currently sell this item.
Request This Item
CONTROL; SUB-PANEL
CNT07193
Sorry, we don't currently sell this item.
Request This Item
PLATE; TERMINAL BLOCK
PLT05204
Sorry, we don't currently sell this item.
Request This Item
SWITCH; HIGH LIMIT
SWT03839
Sorry, we don't currently sell this item.
Request This Item
GASKET; FLUE COLLECTOR
GKT04706
Sorry, we don't currently sell this item.
Request This Item
PANEL; FLUE COLLECTOR COVER
PNL30989
Sorry, we don't currently sell this item.
Request This Item
BLOWER; POWER VENTER (DRAFTER) ASSY
BLW01341
Sorry, we don't currently sell this item.
Request This Item
PANEL; POWER VENT EXTENSION/STAND-OFF
PNL30982
Sorry, we don't currently sell this item.
Request This Item
ADAPTER; FLUE COLLAR ASSEMBLY
ADP01366
Sorry, we don't currently sell this item.
Request This Item
SCREEN; AIR INLET
SRN00992
Sorry, we don't currently sell this item.
Request This Item
BAFFLE;
BAF01406
Sorry, we don't currently sell this item.
Request This Item
PANEL; TOP JACKET W/ INSULATION
PNL30983
Sorry, we don't currently sell this item.
Request This Item
PANEL; BOTTOM JACKET W/ INSULATION
PNL30984
Sorry, we don't currently sell this item.
Request This Item
PANEL; RIGHT SIDE JACKET W/ INSULATION
PNL30991
Sorry, we don't currently sell this item.
Request This Item
PANEL; LEFT SIDE/ACCESS
PNL30992
Sorry, we don't currently sell this item.
Request This Item
PANEL; REAR
PNL30993
Sorry, we don't currently sell this item.
Request This Item
PANEL; FRONT
PNL30988
Sorry, we don't currently sell this item.
Request This Item
GLASS; PEEP HOLE SIGHT
GLS01083
Sorry, we don't currently sell this item.
Request This Item
CABLE; IGNITION-36 IN. LONG
CAB01185
Sorry, we don't currently sell this item.
Request This Item
CONNECTOR; MOLEX ASSY(LEADS 19 IN LONG)
CON01299
Sorry, we don't currently sell this item.
Request This Item
GASKET; POWER VENTER (DRAFTER)
GKT04708
Sorry, we don't currently sell this item.
Request This Item
NO DESCRIPTION AVAILABLE
TUB13659
Sorry, we don't currently sell this item.
Request This Item
GAS CONTROL PARTS
+
CONVERSION KITS & TRANSFORMERS
+
FIELD AND FACTORY INSTALLED OPTIONS
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
GUNE015ATA10000 Unit Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video