Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GVNE040ATA10000 Parts - Unit Heater
Brand:
Trane
SKU:
GVNE040ATA10000
Replacement Parts
Search Parts:
SEARCH PARTS
BLOWER ASSEMBLY PARTS LIST
–
SHEAVE; DRIVEN PULLEY (STANDARD) - A.K.A. BLOWER PULLEY
SHE06370
Sorry, we don't currently sell this item.
Request This Item
SHAFT; 1 IN.D. X 43 1/4 IN. LONG
SHF00902
Sorry, we don't currently sell this item.
Request This Item
Rubber Cushion Bearing, 1"bore, BRG01098
BRG01098
Trane
BELT; V-BELT (STANDARD)
BLL01935
Sorry, we don't currently sell this item.
Request This Item
SHEAVE; DRIVE PULLEY (STANDARD) - A.K.A. MOTOR SHEAVE
SHE06367
Sorry, we don't currently sell this item.
Request This Item
MOTOR;1.5 HP,115-208-230/60/1, 56 FRAME, OPEN DRIP PROOF
MOT08262
Sorry, we don't currently sell this item.
Request This Item
BLOWER; ASM COMPLETE: 1 HOUSING,1 WHEEL, 2 5 HP SPIDER BEARING BRACKETS
BLW00212
Sorry, we don't currently sell this item.
Request This Item
SUPPORT;LEFT HAND, BLOWER HOUSING
SUP02458
Sorry, we don't currently sell this item.
Request This Item
SUPPORT;RIGHT, BLOWER HOUSING
SUP02459
Sorry, we don't currently sell this item.
Request This Item
ELECTRICAL CONTROL BOX PARTS LIST
+
GENERAL ASSY GV
+
HEAT EXCHANGER/FLUE COLLECTOR/POWER VE
+
MANIFOLD BURNER ASSEMBLY PARTS LIST
+
PANELS & LOUVERS PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
GVNE040ATA10000 Unit Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video