Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M4AC3018C1000NA Parts - Trane 13 Seer New Ac Models With Lg Gen 2 Compressor
Brand:
Trane
SKU:
M4AC3018C1000NA
Replacement Parts
Search Parts:
SEARCH PARTS
Control Panel Assembly
–
PLATE; INSTALLATION PLATE OF ELECTRIC PARTS SUBASSEMBLY
PLT06282
Sorry, we don't currently sell this item.
Request This Item
Compressor Capacitor Size 35Uf, 450Vac 50/60Hz, CPT02568
CPT02568
Oxbox
Contactor 24VAC, CTR02987
CTR02987
Oxbox
Outdoor Motor Capacitor, CPT02520
CPT02520
Oxbox
General Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
M4AC3018C1000NA Parts - Trane 13 Seer New Ac Models With Lg Gen 2 Compressor
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video