Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M4AC3048B1000NA Parts - Trane M4ahup2
Brand:
Trane
SKU:
M4AC3048B1000NA
Replacement Parts
Search Parts:
SEARCH PARTS
GENERAL ASSEMBLY CONDENSERS PARTS LIST
–
PANEL; SUPPORT BOARD
PNL28963
Sorry, we don't currently sell this item.
Request This Item
COIL; ASSEMBLY
COL27792
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR; AC, 24V
CTR02652
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR; MOTOR 15 UF CAPACITY, RATED VOLTAGE : 450V, RATED FREQUENCY : 50/60HZ, TEMPERATURE : -40 DEGREES C, 70 DEGREES C, CABINET SIZE: 45 X 60MM
CPT02059
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR; COMPRESSOR; 70UF, 450VAC 50/60HZ
CPT02060
Sorry, we don't currently sell this item.
Request This Item
PANEL; UPWARD SIDE BOARD
PNL28940
Sorry, we don't currently sell this item.
Request This Item
PANEL; SIDE BOARD ASSEMBLY
PNL29785
Sorry, we don't currently sell this item.
Request This Item
VALVE; LOW PRESSURE ASSEMBLY
VAL11167
Sorry, we don't currently sell this item.
Request This Item
VALVE; HIGH-PRESSURE ASSEMBLY
VAL10516
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR;
COM10935
Sorry, we don't currently sell this item.
Request This Item
PANEL; ASSY, SIDE BOARD
PNL28970
Sorry, we don't currently sell this item.
Request This Item
COVER; ASSY, TOP
PNL28978
Sorry, we don't currently sell this item.
Request This Item
FAN; BLADE
FAN04641
Sorry, we don't currently sell this item.
Request This Item
208-230v1ph 1/3hp Motor, MOT16141
MOT16141
Trane
GRILLE; TOP COVER
GRL01832
Sorry, we don't currently sell this item.
Request This Item
High Pressure Switch, SWT04049
SWT04049
Oxbox
WIRE;COMPRESSOR
WIR06921
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
M4AC3048B1000NA Parts - Trane M4ahup2 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video