Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M4AC4018A1000AA Parts - Trane M4acup2
Brand:
Trane
SKU:
M4AC4018A1000AA
Replacement Parts
Search Parts:
SEARCH PARTS
GENERAL ASSEMBLY PARTS LIST
–
CONTACTOR; AC, 24V
CTR02652
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR; SCROLL; ALLIANCE; SXA016C1BPZ, R-410A; 1.3 TON (16,000 BTU/H); 208-230/1/60; 3/4"S X 1/2"D STUB CONNECTIONS; RED
COM10511
Sorry, we don't currently sell this item.
Request This Item
30mfd 450v Round Run Capacitor, CPT02061
CPT02061
Trane
COIL; CONDENSER ASSEMBLY
COL20269
Sorry, we don't currently sell this item.
Request This Item
FAN; BLADE
FAN04641
Sorry, we don't currently sell this item.
Request This Item
VALVE; LIQUID SIDE BODY
VAL10520
Sorry, we don't currently sell this item.
Request This Item
208-230V, 1/6 HP, Condenser Motor, MOT18409
MOT18409
Trane
CAPACITOR; MOTOR, 6UF (MFD), 450VAC 50/60HZ
CPT02056
Sorry, we don't currently sell this item.
Request This Item
VALVE; SUCTION SIDE BODY
VAL10535
Sorry, we don't currently sell this item.
Request This Item
GRILLE; TOP COVER
GRL01832
Sorry, we don't currently sell this item.
Request This Item
VALVE; LOW PRESSURE ASSEMBLY
VAL10524
Sorry, we don't currently sell this item.
Request This Item
VALVE; HIGH-PRESSURE ASSEMBLY
VAL10516
Sorry, we don't currently sell this item.
Request This Item
PANEL; SUPPORT BOARD
PNL28962
Sorry, we don't currently sell this item.
Request This Item
PANEL; ASSY, SIDE BOARD
PNL28966
Sorry, we don't currently sell this item.
Request This Item
COVER; ASSY, TOP
PNL28978
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
M4AC4018A1000AA Parts - Trane M4acup2 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video