Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M4AH3042B1000AA Parts - Trane M4ahup2
Brand:
Trane
SKU:
M4AH3042B1000AA
Replacement Parts
Search Parts:
SEARCH PARTS
GENERAL ASSEMBLY AIR HANDLER 13 SEER PARTS LIST
–
DUCT; AIR DUCT ASSEMBLY
DUC01442
Sorry, we don't currently sell this item.
Request This Item
PCB Main Control Board, BRD04300
BRD04300
Trane
TRANSFORMER; 24V AC
TRR02445
Sorry, we don't currently sell this item.
Request This Item
COIL; EVAPORATOR ASSEMBLY
COL20286
Sorry, we don't currently sell this item.
Request This Item
PAN; DRAIN, HORIZONTAL
PAN03285
Sorry, we don't currently sell this item.
Request This Item
PAN; DRAIN, UPFLOW
PAN03286
Sorry, we don't currently sell this item.
Request This Item
BAND; MOTOR BELLY
BND00909
Sorry, we don't currently sell this item.
Request This Item
BRACKET; MOTOR ARM
BRK04184
Sorry, we don't currently sell this item.
Request This Item
Fan Motor 1/2HP, 230V, 50/60Hz, 1Ph, Capacitor 10, 1075 RPM, MOT14559
MOT14559
Oxbox
IMPELLER; FAN BLOWER WHEEL
IMP04985
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR; MOTOR; 10UF, 450VAC 50/60HZ
CPT02064
Sorry, we don't currently sell this item.
Request This Item
PANEL; SIDE BOARD
PNL31672
Sorry, we don't currently sell this item.
Request This Item
FUSE; 3.15A - 250V, T 3.15 AL 250V, 5MM BY 20MM, GLASS CARTRIDGE
FUS02339
Sorry, we don't currently sell this item.
Request This Item
ELECTRIC HEATER KITS PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
M4AH3042B1000AA Parts - Trane M4ahup2 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video