Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M4AH4048A1000AA Parts - Trane M4ahup2
Brand:
Trane
SKU:
M4AH4048A1000AA
Replacement Parts
Search Parts:
SEARCH PARTS
General Assembly
–
Air Duct Assembly
DUC01443
Sorry, we don't currently sell this item.
Request This Item
PCB Main Control Board, BRD04300
BRD04300
Trane
Transformer; 24V AC
TRR02445
Sorry, we don't currently sell this item.
Request This Item
Coil; Evaporator Assembly
COL18358
Sorry, we don't currently sell this item.
Request This Item
Pan; Drain, Horizontal
PAN03287
Sorry, we don't currently sell this item.
Request This Item
Pan; Drain, Upflow
PAN03288
Sorry, we don't currently sell this item.
Request This Item
Band; Motor Belly
BND00909
Sorry, we don't currently sell this item.
Request This Item
Bracket; Motor Arm
BRK04184
Sorry, we don't currently sell this item.
Request This Item
Impeller; Fan Blower Wheel
IMP04985
Sorry, we don't currently sell this item.
Request This Item
Fan Motor 1/2HP, 230V, 50/60Hz, 1Ph, Capacitor 20, MOT14560
MOT14560
Oxbox
20mfd 450v Capacitor, CPT02065
CPT02065
Trane
Panel; Side Board Assembly
PNL36538
Sorry, we don't currently sell this item.
Request This Item
Baffle; Unit Underside
BAF01416
Sorry, we don't currently sell this item.
Request This Item
Fuse; 3.15A - 250V
FUS02339
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
M4AH4048A1000AA Parts - Trane M4ahup2 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video