Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M4AH4P18E1A00AA Parts - Trane Central Air Conditioner
Brand:
Trane
SKU:
M4AH4P18E1A00AA
Description
–
This is a M4AH4P18E1A00AA Parts - Trane Central Air Conditioner.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Transformer, TRR02928
SKU:
TRR02928
Oxbox
Horizontal Drainage Pan, 20.5" x 16.625" x 6.5", PAN04043
SKU:
PAN04043
Oxbox
Capacitor Strap Band, BND00920
SKU:
BND00920
Oxbox
208-230v, 135W, 6P Motor, MOT14557
SKU:
MOT14557
Trane
Motor Arm Bracket, BRK04780
SKU:
BRK04780
Oxbox
Terminal Grounding, TER01703
SKU:
TER01703
Oxbox
Motor Belly Band, BND00919
SKU:
BND00919
Oxbox
Coil Side Panel Assembly, PNL35757
SKU:
PNL35757
Trane
Fan Blower Wheel Impeller, IMP06226
SKU:
IMP06226
Oxbox
Cover Plate, PLT06338
SKU:
PLT06338
Trane
Coupling, Liquid Line Fitting, CPL01420
SKU:
CPL01420
Trane
Outdoor Motor Capacitor, CPT02520
SKU:
CPT02520
Oxbox
Vertical Drainage Pan, PAN03984
SKU:
PAN03984
Oxbox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video