Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M4AH6A0C42H41AA Parts - Trane Convertible Air Handler
Brand:
Trane
SKU:
M4AH6A0C42H41AA
Replacement Parts
Search Parts:
SEARCH PARTS
Blower Parts
–
11.7" x 10.6" Blower Wheel w/ 1/2" Bore, WHL02915
WHL02915
Trane
Module
MOD02655
Sorry, we don't currently sell this item.
Request This Item
Bracket; Motor Arm
BRK04223
Sorry, we don't currently sell this item.
Request This Item
Screw
SCR02112
Sorry, we don't currently sell this item.
Request This Item
Nut; Locking Nylon
NUT01063
Sorry, we don't currently sell this item.
Request This Item
Band; Motor Mount
BND00910
Sorry, we don't currently sell this item.
Request This Item
Blower; Molded Half, Right
BLW01333
Sorry, we don't currently sell this item.
Request This Item
Clip; Cleat - Blower
CLP01123
Sorry, we don't currently sell this item.
Request This Item
Blower Housing - Left, BLW01332
BLW01332
Trane
Bracket; Blower Support
BRK04545
Sorry, we don't currently sell this item.
Request This Item
Bracket; Blower Support
BRK04544
Sorry, we don't currently sell this item.
Request This Item
Screw
SCR02081
Sorry, we don't currently sell this item.
Request This Item
Wire, Ground 16 AWG Ul 1015, Green 15 in Length, WIR07840
WIR07840
Trane
115/230v 1/2 HP ECM Programmed Motor, MOT16926
MOT16926
Trane
Bolt
SCR01584
Sorry, we don't currently sell this item.
Request This Item
Cabinet Parts
+
Coil Parts
+
Control Panel Parts
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
M4AH6A0C42H41AA Parts - Trane Convertible Air Handler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video