Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M4HP4024C1000AA Parts - Trane M4hpup3
Brand:
Trane
SKU:
M4HP4024C1000AA
Replacement Parts
Search Parts:
SEARCH PARTS
General Assembly Parts
–
High Pressure Valve, VAL12512
VAL12512
Oxbox
High Pressure Switch, SWT04049
SWT04049
Oxbox
4-way Assembly Valve, VAL18877
VAL18877
Trane
Valve; Throttle Assembly
VAL18861
Sorry, we don't currently sell this item.
Request This Item
Base; Assembly
BAS03121
Sorry, we don't currently sell this item.
Request This Item
Accumulator
ACC00335
Sorry, we don't currently sell this item.
Request This Item
Harness; Compressor
WIR08471
Sorry, we don't currently sell this item.
Request This Item
Element; Compressor Crankcase Heating
ELM09311
Sorry, we don't currently sell this item.
Request This Item
Coil; Assembly
COL28402
Sorry, we don't currently sell this item.
Request This Item
Cover; Assembly, Top
PNL33843
Sorry, we don't currently sell this item.
Request This Item
Fan Blade, FAN05660
FAN05660
Trane
PSC Motor 1/8HP, 208-230V, 60Hz, 6UF Capacitor, MOT16143
MOT16143
Oxbox
Top Cover Grille, GRL02053
GRL02053
Oxbox
Panel; Assembly, Side Board
PNL33839
Sorry, we don't currently sell this item.
Request This Item
Panel; Support Board
PNL33841
Sorry, we don't currently sell this item.
Request This Item
Condenser Coil Temperature Sensor, SEN02523
SEN02523
Oxbox
(1)
Wire Harness
WIR09213
Sorry, we don't currently sell this item.
Request This Item
230 V 1 PH 19500 BTU R410a Scroll Compressor, COM11996
COM11996
Trane
Valve
VAL18888
Sorry, we don't currently sell this item.
Request This Item
High-Pressure Valve Assembly, VAL12457
VAL12457
Oxbox
Panel; Upward Side Board
PNL33848
Sorry, we don't currently sell this item.
Request This Item
Panel; Side Plate Assembly
PNL35663
Sorry, we don't currently sell this item.
Request This Item
Low Pressure Switch, SWT04155
SWT04155
Trane
Valve; Suction Pipe Assembly
VAL18872
Sorry, we don't currently sell this item.
Request This Item
Valve; 4-Way Assembly
VAL18859
Sorry, we don't currently sell this item.
Request This Item
Connector; Pipe Joint Assembly
CON02023
Sorry, we don't currently sell this item.
Request This Item
Temperature Sensor, SEN02495
SEN02495
Oxbox
Discharge Temperature Sensor, SEN02525
SEN02525
Oxbox
(3)
Electric Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
M4HP4024C1000AA Parts - Trane M4hpup3 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video