Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M4PG3030A1064AA Parts - Gas Electric Packaged Residential Unit
Brand:
Trane
SKU:
M4PG3030A1064AA
Replacement Parts
Search Parts:
SEARCH PARTS
GENERAL ASSEMBLY GAS ELECTRIC PARTS LIST
–
Motor, MOT16177
MOT16177
Oxbox
BRACKET; MOTOR ARM
BRK04184
Sorry, we don't currently sell this item.
Request This Item
BAND; MOTOR BELLY
BND00909
Sorry, we don't currently sell this item.
Request This Item
FAN; CENTRIFUGAL
FAN05037
Sorry, we don't currently sell this item.
Request This Item
PANEL; PARTITION BOARD ASSY FOR INDOOR AND OUTDOOR
PNL29869
Sorry, we don't currently sell this item.
Request This Item
PANEL; ASSEMBLIES FOR SUPPLY AND RETURN
PNL29902
Sorry, we don't currently sell this item.
Request This Item
COIL; EVAPORATOR ASSY
COL20578
Sorry, we don't currently sell this item.
Request This Item
PAN; DRAIN
PAN03417
Sorry, we don't currently sell this item.
Request This Item
PANEL; PARTITION BOARD ASSY FOR INDOOR AND OUTDOOR
PNL29863
Sorry, we don't currently sell this item.
Request This Item
PANEL; PARTITION BOARD ASSY FOR SUPPLY AND RETURN
PNL29867
Sorry, we don't currently sell this item.
Request This Item
PANEL; PARTITION BOARD ASSY FOR INDOOR AND OUTDOOR
PNL29868
Sorry, we don't currently sell this item.
Request This Item
BOARD; MIDDLE PARTITION BOARD
BRD04906
Sorry, we don't currently sell this item.
Request This Item
PANEL; SIDE COVER BOARD FOR SUPPLY
PNL29900
Sorry, we don't currently sell this item.
Request This Item
HANDLE;
HDL01259
Sorry, we don't currently sell this item.
Request This Item
FLUE; GAS COVER BOARD ASSY
FLU00363
Sorry, we don't currently sell this item.
Request This Item
FLUE; ASSY
FLU00362
Sorry, we don't currently sell this item.
Request This Item
PANEL; E-PART BOX FRONT COVER BOARD ASSY'
PNL29903
Sorry, we don't currently sell this item.
Request This Item
PANEL; SIDE COVER BOARD 2
PNL29904
Sorry, we don't currently sell this item.
Request This Item
PANEL; SPOILER
PNL29870
Sorry, we don't currently sell this item.
Request This Item
TUBE; HEAT EXCHANGE, ASSY'
TUB13465
Sorry, we don't currently sell this item.
Request This Item
METER; FLOW DEFLECTOR
MTR01439
Sorry, we don't currently sell this item.
Request This Item
BURNER; ASSY
BNR01226
Sorry, we don't currently sell this item.
Request This Item
ARM; FIRING PIN
ARM00956
Sorry, we don't currently sell this item.
Request This Item
SENSOR; FLAME SENSOR
SEN02195
Sorry, we don't currently sell this item.
Request This Item
CONTROL; TEMPERATURE CONTROLLER 1
CNT07058
Sorry, we don't currently sell this item.
Request This Item
BURNER;
BNR01227
Sorry, we don't currently sell this item.
Request This Item
PIPE; GAS, ASSY
PIP01605
Sorry, we don't currently sell this item.
Request This Item
FLUE; GAS FAN MOTOR ASSY
FLU00361
Sorry, we don't currently sell this item.
Request This Item
Compressor, COM11515
COM11515
Oxbox
L120-30F Limit Switch
CNT07057
Trane
DUCT; AIR ASSY
DUC01458
Sorry, we don't currently sell this item.
Request This Item
PANEL; PARTITION BOARD II ASSY FOR SUPPLY AND RETURN
PNL29866
Sorry, we don't currently sell this item.
Request This Item
CONNECTOR; HIGH PRESSURE METER ASSY
CON01669
Sorry, we don't currently sell this item.
Request This Item
PANEL; E-PART BOX PARTITION BOARD ASSY
PNL29864
Sorry, we don't currently sell this item.
Request This Item
SENSOR; WIND PRESSURE SENSOR
SEN02198
Sorry, we don't currently sell this item.
Request This Item
PANEL; E-PART BOX INSTALLATION BOARD ASSY
PNL29865
Sorry, we don't currently sell this item.
Request This Item
PANEL; SIDE COVER BOARD 1
PNL29905
Sorry, we don't currently sell this item.
Request This Item
COIL; CONDENSER ASSY
COL20577
Sorry, we don't currently sell this item.
Request This Item
PANEL; SIDE COVER BOARD FOR RETURN
PNL29901
Sorry, we don't currently sell this item.
Request This Item
PANEL; TOP COVER ASSY'
PNL29899
Sorry, we don't currently sell this item.
Request This Item
FAN; AXIAL FLOW
FAN05039
Sorry, we don't currently sell this item.
Request This Item
GRILLE; TOP COVER
GRL01832
Sorry, we don't currently sell this item.
Request This Item
208-230v 1/6 HP Condenser Motor, MOT14554
MOT14554
Trane
CONTACTOR; AC, 24V
CTR02652
Sorry, we don't currently sell this item.
Request This Item
TRANSFORMER; 208-240, 60 CYCLE, 40 VA, 1Q
TRR02547
Sorry, we don't currently sell this item.
Request This Item
BLOCK; TERMINAL 6P
BLK01433
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR; MOTOR; 10UF, 450VAC 50/60HZ
CPT02064
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR; MOTOR, 6UF (MFD), 450VAC 50/60HZ
CPT02056
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR; COMPRESSOR
CPT02398
Sorry, we don't currently sell this item.
Request This Item
BOARD; ELECTRIC MOTHERBOARD
BRD04907
Sorry, we don't currently sell this item.
Request This Item
PANEL; AIR INLET COVER BOARD
PNL29898
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
M4PG3030A1064AA Gas Electric Packaged Residential Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video