Apply to be a TradeMaster!
Main product image of 460V 3 Phase Motor - 1HP, 1140RPM, 56, MOT01827
Magnifying glass
Hover image to zoom

460V 3 Phase Motor - 1HP, 1140RPM, 56, MOT01827

Brand:
Trane
SKU:
MOT01827
Rating:
(1)
Q&A:
(0)
460V 3 Phase Motor - 1HP, 1140RPM, 56, MOT01827
Magnifying glass
Hover image to zoom
$1,286.51 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1140 RPM
Product Highlight: Horse Power
1 HP

Description

–
MOT01827 is an official OEM 460V 3 Phase Motor - 1HP, 1140RPM, 56 for Trane HVAC equipment.

Specs

–
Voltage:

460v

Horse Power:

1

Phase:

1

RPM:

1140

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend SupplyHouse for all of your HVAC needs.

Motor worked out great.
Bob
CO
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy