Apply to be a TradeMaster!
Main product image of 208-230V Motor - 1/4HP, 850RPM, 5.6" Diameter, MOT04755
Magnifying glass
Hover image to zoom

208-230V Motor - 1/4HP, 850RPM, 5.6" Diameter, MOT04755

Brand:
Trane
SKU:
MOT04755
Rating:
(0)
Q&A:
(0)
208-230V Motor - 1/4HP, 850RPM, 5.6" Diameter, MOT04755
Magnifying glass
Hover image to zoom
$525.64 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
850 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
MOT04755 is an official OEM 208-230V Motor - 1/4HP, 850RPM, 5.6" Diameter for Trane HVAC equipment.

Specs

–
Voltage:

200-230V

Horse Power:

1/4

RPM:

850

Diameter (Inches):

5.6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy