Apply to be a TradeMaster!
Main product image of 56 Frame Motor, 1.5 HP, 200/460V, 1140 RPM, MOT06800
Magnifying glass
Hover image to zoom

56 Frame Motor, 1.5 HP, 200/460V, 1140 RPM, MOT06800

Brand:
Trane
SKU:
MOT06800
Rating:
(0)
Q&A:
(0)
56 Frame Motor, 1.5 HP, 200/460V, 1140 RPM, MOT06800
Magnifying glass
Hover image to zoom
$1,406.08 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200/460V
Product Highlight: RPM
1140 RPM
Product Highlight: Horse Power
1.5 HP

Description

–
56 Frame Motor, 1.5 HP, 200/460V, 1140 RPM

Specs

–
Horse Power:

1.5

Voltage:

200/460V

RPM:

1140

Frame:

56

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy