Apply to be a TradeMaster!
Main product image of 24V Ball Bearing Actuator - 600RPM, MOT08841
Magnifying glass
Hover image to zoom

24V Ball Bearing Actuator - 600RPM, MOT08841

Brand:
Trane
SKU:
MOT08841
Rating:
(1)
Q&A:
(0)
24V Ball Bearing Actuator - 600RPM, MOT08841
Magnifying glass
Hover image to zoom
$292.94 each
In Stock
In Stock
Get 10 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: RPM
600 RPM

Description

–
MOT08841 is an official OEM 24V Ball Bearing Actuator - 600RPM for Trane HVAC equipment.

Specs

–
Voltage:

24V

RPM:

600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Absolutely will check you guys first

Very good price and definitely was surprised that you guys had it. Glad I checked.
Ron
Kansas City
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy