Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Motors & Parts
120/240V ECM Motor 1/2HP, MOT09262
Brand:
Trane
SKU:
MOT09262
Rating:
(1)
Q&A:
(0)
Hover image to zoom
MOT09262 has been discontinued
Discontinued August 28, 2026
This product was discontinued by the manufacturer.
This item replaces:
MOD02216
Suggested Alternative:
120/240V ECM Motor - 1/2 HP, MOT19077
Brand:
Trane
SKU:
MOT19077
(0)
Order by
6PM
, receive 15 by
Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
120/240V
1/2 HP
Description
–
MOT09262 is an official OEM 120/240V ECM Motor 1/2HP for Trane HVAC equipment.
Specs
–
Product Type:
Motor
Type:
ECM
Voltage:
120/240V
Horse Power:
1/2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
yes
Thank You
Jerry
Az
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video