Apply to be a TradeMaster!
Main product image of 208-230/460V Motor - 3HP, 1740RPM, MOT09801
Magnifying glass
Hover image to zoom

208-230/460V Motor - 3HP, 1740RPM, MOT09801

Brand:
Trane
SKU:
MOT09801
Rating:
(2)
Q&A:
(0)
208-230/460V Motor - 3HP, 1740RPM, MOT09801
Magnifying glass
Hover image to zoom
$1,604.17 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230/460v
Product Highlight: RPM
1740 RPM
Product Highlight: Horse Power
3 HP

Description

–
MOT09801 is an official OEM 208-230/460V Motor - 3HP, 1740RPM for Trane HVAC equipment.

Specs

–
Voltage:

208/230/460v

Horse Power:

3

RPM:

1740

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best price available!

Got this motor at a lower cost than my local supplier. It was the exact OEM part number. Shipped it quickly and had another happy customer.
HVAC MAN
Jackson, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit.

Exact match for the Trane unit I was working on. The unit is a 12 1/2 ton package unit. No surprises, just wire it in and bolt it down.
Maintenance Man
Knoxville TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy