Apply to be a TradeMaster!
184T Motor, 7.5 HP, 208-230V, 3475 RPM, MOT09803

184T Motor, 7.5 HP, 208-230V, 3475 RPM, MOT09803

Brand:
Trane
SKU:
MOT09803
Rating:
(0)
Q&A:
(0)
184T Motor, 7.5 HP, 208-230V, 3475 RPM, MOT09803
$2,975.74 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 94 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
3475 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
MOT09803 is an official OEM 184T Motor, 7.5 HP, 208-230V, 3475 RPM for Trane HVAC equipment.

Specs

–
Horse Power:

7.5

Voltage:

200-230V

RPM:

3475

Frame:

184T

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy