Apply to be a TradeMaster!
1 Phase 42 Frame Motor - 208-230V, 1/20 HP, 1100 RPM, MOT10016

1 Phase 42 Frame Motor - 208-230V, 1/20 HP, 1100 RPM, MOT10016

Brand:
Trane
SKU:
MOT10016
Rating:
(0)
Q&A:
(0)
1 Phase 42 Frame Motor - 208-230V, 1/20 HP, 1100 RPM, MOT10016
$294.69 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/20 HP

Description

–
Note: The voltage in the title and description refers to the service voltage, while the voltage in the specs is the utilization voltage.

1 Phase 42 Frame Motor - 208-230V, 1/20 HP, 1100 RPM

Specs

–
Horse Power:

1/20

Voltage:

200-230V

RPM:

1100

Phase:

1

Frame:

42

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy