Apply to be a TradeMaster!
3/4hp 115v 1075rpm 4 speed Motor, MOT10274

3/4hp 115v 1075rpm 4 speed Motor, MOT10274

Brand:
Trane
SKU:
MOT10274
Rating:
(0)
Q&A:
(0)
3/4hp 115v 1075rpm 4 speed Motor, MOT10274
$190.29 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM

Description

–
MOT10274 is an official OEM 3/4hp 115v 1075rpm 4 speed Motor for Trane HVAC equipment.

Specs

–
Horse Power:

3/4

Voltage:

115V

RPM:

1075

Speeds:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy