Apply to be a TradeMaster!
Main product image of 460V 3 Phase Motor - 1.5HP, 1140RPM, 56Frame, MOT10294
Magnifying glass
Hover image to zoom

460V 3 Phase Motor - 1.5HP, 1140RPM, 56Frame, MOT10294

Brand:
Trane
SKU:
MOT10294
Rating:
(0)
Q&A:
(0)
460V 3 Phase Motor - 1.5HP, 1140RPM, 56Frame, MOT10294
Magnifying glass
Hover image to zoom
$1,187.96 each
In Stock
In Stock
Get 2 Fri, Oct 23
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1140 RPM
Product Highlight: Horse Power
1.5 HP

Description

–
MOT10294 is an official OEM 460V 3 Phase Motor - 1.5HP, 1140RPM, 56Frame for Trane HVAC equipment.

Specs

–
Voltage:

460v

Phase:

3

Horse Power:

1.5

RPM:

1140

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy