Apply to be a TradeMaster!
Main product image of 1HP 460V 1140 RPM 56 ODP Motor, MOT11207
Magnifying glass
Hover image to zoom

1HP 460V 1140 RPM 56 ODP Motor, MOT11207

Brand:
Trane
SKU:
MOT11207
Rating:
(0)
Q&A:
(0)
1HP 460V 1140 RPM 56 ODP Motor, MOT11207
Magnifying glass
Hover image to zoom
$1,407.78 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1140 RPM
Product Highlight: Voltage
460v
Product Highlight: Horse Power
1 HP

Description

–
MOT11207 is an official OEM 1HP 460V 1140 RPM 56 ODP Motor for Trane HVAC equipment.

Specs

–
RPM:

1140

Voltage:

460v

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy